Motion
5-DP-4-1/2F

FABCO-AIR INC
5-DP-4-1/2F

1.5000 in Bore, 4.5000 in Stroke
MI ITEM #13277132
MFR #5-DP-4-1/2F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
5-DP-4-1/2F

1.5000 in Bore, 4.5000 in Stroke
MI ITEM #13277132
MFR #5-DP-4-1/2F

Mfr description
5-DP-4-1/2F ROUNDBODY CYLINDERS 1 1/2 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Stroke
    4.5000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double-End Pivot Mounting
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)