Specifications
Dimensions
- Bore Diameter1.5000 in
- Stroke4.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeDouble-End Pivot Mounting
- Product TypeTie Rod Air Cylinders
Overview
Mfr description
5-DP-4MU ROUNDBODY CYLINDERS 1 1/2 INCH