Specifications
Dimensions
- Bore Diameter1.5000 in
- Stroke1.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeNose Mounting
- Product TypeTie Rod Air Cylinders
Overview
Mfr description
5-S-1 ROUNDBODY CYLINDERS 1 1/2 INCH BOR