Motion
6-BFD-1/2B

FABCO-AIR INC
6-BFD-1/2B

1.0625 in Bore, 0.5000 in Stroke
Mi Item #13277259
MFR #6-BFD-1/2B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
6-BFD-1/2B

1.0625 in Bore, 0.5000 in Stroke
Mi Item #13277259
MFR #6-BFD-1/2B

Mfr description
6-BFD-1/2B ROUNDBODY CYLINDERS 1 1/16 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.0625 in
  • Stroke
    0.5000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Block Mounting
  • Product Type
    Tie Rod Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)