Overview
Mfr description
6-D-5 ROUNDBODY CYLINDERS 1 1/16 INCH BO
Specifications
- Bore Diameter1.0625 in
- Stroke5.0000 in
- Mounting TypeNose Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data