Specifications
Dimensions
- Bore Diameter1.0625 in
- Stroke2.5000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeDouble-End Pivot Mounting
- Product TypeTie Rod Air Cylinders
Overview
Mfr description
6-DP-2-1/2 ROUNDBODY CYLINDERS 1 1/16 IN