Overview
Mfr description
6-DP-4 ROUNDBODY CYLINDERS 1 1/16 INCH B
Specifications
- Bore Diameter1.0625 in
- Stroke4.0000 in
- Mounting TypeDouble-End Pivot Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data