Overview
Mfr description
6-SRP-1-1/2 ROUNDBODY CYLINDERS 1 1/16 I
Specifications
- Bore Diameter1.0625 in
- Stroke1.5000 in
- Mounting TypeReversed Pivot Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data