Overview
Mfr description
75-D-5B ROUNDBODY CYLINDERS 1 3/4 INCH B
Specifications
- Bore Diameter1.7500 in
- Stroke5.0000 in
- Mounting TypeNose Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data