Overview
Mfr description
7-BFD-10M ROUNDBODY CYLINDERS 3/4 INCH B
Specifications
- Bore Diameter0.7500 in
- Stroke10.0000 in
- Mounting TypeFront Block Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data