Overview
Mfr description
7-BFSR-1-1/2 ROUNDBODY CYLINDERS 3/4 INC
Specifications
- Bore Diameter0.7500 in
- Stroke1.5000 in
- Mounting TypeFront Block Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data