Motion
7-DP-1
0.7500 in Bore, 1.0000 in Stroke
MI ITEM #13277975
MFR #7-DP-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.7500 in Bore, 1.0000 in Stroke
MI ITEM #13277975
MFR #7-DP-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Stroke
    1.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double-End Pivot Mounting
  • Product Type
    Tie Rod Air Cylinders

Overview

Mfr description
7-DP-1 ROUNDBODY CYLINDERS 3/4 INCH BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought