Overview
Mfr description
8-D-2 ROUNDBODY CYLINDERS 1/2 INCH BORE
Specifications
- Bore Diameter0.5000 in
- Stroke2.0000 in
- Mounting TypeNose Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data