Overview
Mfr description
FAEC25X80 ISO6432 ISO6432
Specifications
- Bore Diameter25 mm
- Stroke80 mm
- SeriesFAE
- Mounting TypeUniversal Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data