Overview
Mfr description
E-5-XDR-E MINI PANCAKE CYLINDERS MC5
Specifications
- Bore Diameter
- Stroke0.5000 in
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesPancake
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data