Specifications
Dimensions
- Bore Diameter0.7500 in
- Stroke0.6250 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeCompact Air Cylinders
- SeriesPancake
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)