Overview
Mfr description
M-5-X-EPM-X3.81 MINI PANCAKE CYLINDERS M
Specifications
- Bore Diameter
- Stroke4.0000 in
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesPancake
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data