Overview
Mfr description
15F1-21A2DC-SBN NFPA NFPA AIR CYLINDERS
Specifications
- Bore Diameter1.5000 in
- Stroke21.0000 in
- SeriesNFPA
- Mounting TypeHead-End Rectangular Flange Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data