Overview
Mfr description
15P1-03A1DC-XXN NFPA NFPA AIR CYLINDERS
Specifications
- Bore Diameter1.5000 in
- Stroke3.0000 in
- SeriesNFPA
- Mounting TypeFixed Clevis Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data