Motion
15S2-04A6TA-XXE

FABCO-AIR INC
15S2-04A6TA-XXE

1.5000 in Bore, 4.0000 in Stroke
MI ITEM #13285940
MFR #15S2-04A6TA-XXE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
15S2-04A6TA-XXE

1.5000 in Bore, 4.0000 in Stroke
MI ITEM #13285940
MFR #15S2-04A6TA-XXE

Mfr description
15S2-04A6TA-XXE NFPA NFPA AIR CYLINDERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Stroke
    4.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Side Lug Mounting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NFPA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)