Overview
Mfr description
15S2-25A1DY-SBN NFPA NFPA AIR CYLINDERS
Specifications
- Bore Diameter1.5000 in
- Stroke25.0000 in
- SeriesNFPA
- Mounting TypeSide Lug Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data