Overview
Mfr description
15T6-02I2DB-XXE NFPA NFPA AIR CYLINDERS
Specifications
- Bore Diameter1.5000 in
- Stroke2.5000 in
- SeriesNFPA
- Mounting TypeHead Trunnion
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data