Overview
Mfr description
20S4-01A2VB-XXN NFPA NFPA AIR CYLINDERS
Specifications
- Bore Diameter2.0000 in
- Stroke1.0000 in
- SeriesNFPA
- Mounting TypeBottom Tapped Flush Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data