Overview
Mfr description
25S2-20A3DC-WSE NFPA NFPA AIR CYLINDERS
Specifications
- Bore Diameter2.5000 in
- Stroke20.0000 in
- SeriesNFPA
- Mounting TypeSide Lug Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data