Overview
Mfr description
32P3-06A1EC-XXN NFPA NFPA AIR CYLINDERS
Specifications
- Bore Diameter3.2500 in
- Stroke6.0000 in
- SeriesNFPA
- Mounting TypeFixed Eye Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data