Overview
Mfr description
40P2-26A1EA-XXN NFPA NFPA AIR CYLINDERS
Specifications
- Bore Diameter4.0000 in
- Stroke26.0000 in
- SeriesNFPA
- Mounting TypeDetachable Clevis Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data