Motion
50S4-28A6EL-SSN-AD02C

FABCO-AIR INC
50S4-28A6EL-SSN-AD02C

5.0000 in Bore, 28.0000 in Stroke
Mi Item #13288827
MFR #50S4-28A6EL-SSN-AD02C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
50S4-28A6EL-SSN-AD02C

5.0000 in Bore, 28.0000 in Stroke
Mi Item #13288827
MFR #50S4-28A6EL-SSN-AD02C

Mfr description
50S4-28A6EL-SSN-AD02C NFPA NFPA AIR CYLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Stroke
    28.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Bottom Tapped Flush Mounting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NFPA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)