Specifications
Dimensions
- Bore Diameter1.6250 in
- Stroke0.2500 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeClamped in T-Slot (Via Male Thread)
- Product TypeTie Rod Air Cylinders
- SeriesPancake
Overview
Mfr description
A-221-X-SM PANCAKE CYLINDERS C221