Motion
A-721-X-PM

FABCO-AIR INC
A-721-X-PM

3.0000 in Bore, 0.5000 in Stroke
Mi Item #13289465
MFR #A-721-X-PM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
A-721-X-PM

3.0000 in Bore, 0.5000 in Stroke
Mi Item #13289465
MFR #A-721-X-PM

Mfr description
A-721-X-PM PANCAKE CYLINDERS C721
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Stroke
    0.5000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Clamped in T-Slot (Via Male Thread)
  • Product Type
    Tie Rod Air Cylinders
  • Series
    Pancake
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)