Overview
Mfr description
B-321-X-N PANCAKE CYLINDERS C321
Specifications
- Bore Diameter2.0000 in
- Stroke0.5000 in
- SeriesPancake
- Mounting TypeThrough Hole / Standard
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data