Specifications
Dimensions
- Bore Diameter2.5000 in
- Stroke1.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeThrough Hole / Standard
- Product TypeTie Rod Air Cylinders
- SeriesPancake
Overview
Mfr description
C-521-XK-BFR PANCAKE CYLINDERS C521