Overview
Mfr description
E-1221-X-E-MR PANCAKE CYLINDERS C1221
Specifications
- Bore Diameter4.0000 in
- Stroke4.0000 in
- SeriesPancake
- Mounting TypeThrough Hole / Standard
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data