Overview
Mfr description
G-221-X-PM PANCAKE CYLINDERS C221
Specifications
- Bore Diameter1.6250 in
- Stroke3.0000 in
- SeriesPancake
- Mounting TypeClamped in T-Slot (Via Male Thread)
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data