Overview
Mfr description
MAA-221-X PANCAKE CYLINDERS C221
Specifications
- Bore Diameter1.6250 in
- Stroke0.1250 in
- SeriesPancake
- Mounting TypeThrough Hole / Standard
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data