Overview
Mfr description
P3D2-HB1.000/0.375-E PANCAKE II CYLINDER
Specifications
- Bore Diameter0.7500 in
- Stroke1.0000 in
- SeriesPancake II
- Mounting TypeTapped Hole Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data