Overview
Mfr description
P3D4-SM1.000/2.500 PANCAKE II CYLINDERS
Specifications
- Bore Diameter1.5000 in
- Stroke1.0000 in
- SeriesPancake II
- Mounting TypePivot Mounting (Pin In-Line)
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data