Overview
Mfr description
PA26-HB1.500-X0.5 PANCAKE II CYLINDERS P
Specifications
- Bore Diameter2.5000 in
- Stroke1.5000 in
- SeriesPancake II
- Mounting TypeTapped Hole Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data