Specifications
Dimensions
- Bore Diameter0.7500 in
- Stroke1.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeCounterbored Hole Mounting
- Product TypeTie Rod Air Cylinders
- SeriesPancake II
Overview
Mfr description
PND2-1.000-E PANCAKE II CYLINDERS PO-04