Overview
Mfr description
PND5-2.000 PANCAKE II CYLINDERS PO-31 (2
Specifications
- Bore Diameter2.0000 in
- Stroke2.0000 in
- SeriesPancake II
- Mounting TypeCounterbored Hole Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data