Specifications
Dimensions
- Bore Diameter2.0000 in
- Stroke1.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeScrew Head Clearance Hole Mounting (Both Ends)
- Product TypeTie Rod Air Cylinders
- SeriesPancake II
Overview
Mfr description
PND5-CB1.000-CE PANCAKE II CYLINDERS PO-