Overview
Mfr description
PND5-CR1.000 PANCAKE II CYLINDERS PO-31
Specifications
- Bore Diameter2.0000 in
- Stroke1.0000 in
- SeriesPancake II
- Mounting TypeScrew Head Clearance Hole Mounting (Rear End)
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data