Overview
Mfr description
PND5-HR4.750 PANCAKE II CYLINDERS PO-31
Specifications
- Bore Diameter2.0000 in
- Stroke4.7500 in
- SeriesPancake II
- Mounting TypeTapped Hole Mounting (Rear End)
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data