Overview
Mfr description
PSD1-0.500 PANCAKE II CYLINDERS PO-02 (1
Specifications
- Bore Diameter0.5000 in
- Stroke0.5000 in
- SeriesPancake II
- Mounting TypeCounterbored Hole Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data