Overview
Mfr description
PSD1-1.000-BTFM PANCAKE II CYLINDERS PO-
Specifications
- Bore Diameter0.5000 in
- Stroke1.0000 in
- SeriesPancake II
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data