Overview
Mfr description
PSD2-3.000-BE PANCAKE II CYLINDERS PO-04
Specifications
- Bore Diameter0.7500 in
- Stroke3.0000 in
- SeriesPancake II
- Mounting TypeCounterbored Hole Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data