Overview
Mfr description
PSD2-CF2.000-E PANCAKE II CYLINDERS PO-0
Specifications
- Bore Diameter0.7500 in
- Stroke2.0000 in
- SeriesPancake II
- Mounting TypeScrew Head Clearance Hole Mounting (Front End)
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data