Overview
Mfr description
PSD3-HF0.750 PANCAKE II CYLINDERS PO-09
Specifications
- Bore Diameter1.0625 in
- Stroke0.7500 in
- SeriesPancake II
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data