Overview
Mfr description
PSD3-HR0.250 PANCAKE II CYLINDERS PO-09
Specifications
- Bore Diameter1.0625 in
- Stroke0.2500 in
- SeriesPancake II
- Mounting TypeTapped Hole Mounting (Rear End)
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data