Overview
Mfr description
PSD4-0.625-TFM PANCAKE II CYLINDERS PO-1
Specifications
- Bore Diameter1.5000 in
- Stroke0.6250 in
- SeriesPancake II
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data