Overview
Mfr description
PSD4-CB2.000 PANCAKE II CYLINDERS PO-17
Specifications
- Bore Diameter1.5000 in
- Stroke2.0000 in
- SeriesPancake II
- Mounting TypeScrew Head Clearance Hole Mounting (Both Ends)
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data